Shop All Arm, Back, and Foot Rests
Fellowes
Footrest, Free Floating, HPS Black/Gray
Mfr # 8067001
Zoro # G4621757
product price: $42.89
/ea
$42.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material HPS
- Width 13-1/4"
- Length 17-3/4"
- Height 4.13"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fellowes
- MFR # 8067001
- Zoro # G4621757
- UPC # 043859625086
- Country of Origin China
- Category Arm, Back, and Foot Rests
Dimensions
Width | 13-1/4" |
Length | 17-3/4" |
Height | 4.13" |
Overall Width | 13 1/4 in |
Overall Height | 4 1/8 in |
Overall Length | 17 3/4 in |
Details
Item | Ultimate Foot Support |
Color | Black |
Material | HPS |
Comfort Settings | Free Floating, 25 Degrees Tilt, and Height Settings of 4 in, 5 1/4 in, and 6 1/2 in |
Finish | Unfinished |
Product Type | Foot Rest |
Features | Rocking Motion |
Adjustments | Height |
Description
Footrest, Color Black, Features Rocking Motion, Material HPS, Overall Height 4 1/8 in, Overall Length 17 3/4 in, Overall Width 13 1/4 in, Product Type Foot Rest, Finish Unfinished, Adjustments Height
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROGRESSIVE FURNITURE Progressive Furniture T254-01 Living Room Cocktail Table; Black Metal & Industrial Gray (T254-01)
- HOLLAND BAR STOOL CO 30" 4" Maryland Cushion Seat, Double-Ring Chrome Swivel Bar Stool (L7C130Mrylnd)
- SUITE REST Infinity Fleece Blnkt Tw/Fl 72x90 SkyBlu (1720120-SB)
- INFINITY INSTRUMENTS Classic Outdoor - 24" Round Plastic Case w/ Hygrometer & Thermometer (15664BK-2534)
- FELLOWES Lumbar Back Support, Fabric/Foam/Nylon Black (9190701)
- FELLOWES FOOTREST, ADJUSTABLE (FEL8032201)
- FELLOWES Backrest, Fabric/Foam/Nylon Black (91905)
- FELLOWES Back Support, Memory Foam Cushion, Black (FEL8037601)
- FELLOWES Adjustable Footrest with Microban, HPS Black/Silver (8035001)
- FELLOWES Adjustable Locking Footrest with Microban, 17.5w x 13.13d x 5.63, Black/Silver (8035001)
- DMI Gel Cushion, 16"L x 18"W Gel/Foam Black (513-7645-0200)
- Fellowes Arm, Back, and Foot Rests