Shop All Arm, Back, and Foot Rests
Fellowes
FOOTREST, ADJ, W/MICR, BK/SR
Mfr # FEL8035001
Zoro # G202456824
product price: $71.25
/ea
$71.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fellowes
- MFR # FEL8035001
- Zoro # G202456824
- UPC # 43859487219
- Country of Origin China
- Category Arm, Back, and Foot Rests
Description
Footrest features Microban antimicrobial protection to inhibit the uncontrolled growth of stain-causing, odor-causing bacteria on the footrest. Microban technology is built-in during the manufacturing process, so it will not wash off or wear away. Provides continuous antimicrobial protection that lasts the lifetime of the product. Easy to adjust for personal comfort using foot pressure. No bending or stooping required. Simple-to-use mechanism provides three different height settings for personal comfort. Settings are 4-1/8" (low setting), 4-7/8" (middle setting) and 5-5/8" (high setting). Platform tilts up to 30 degrees forward or back while at any of the height settings. Locks into one position or allows for "free-floating" tilt action to increase blood flow and circulation in lower legs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL Task Chair, 18.10" to 21.70", Adjustable Arms, Black (LLR66128)
- LORELL 15" W Lorell Mobile Pedestal, Black (LLR49527)
- ZORO SELECT Computer Enclosure, 35" Overall W., Steel (462D19)
- ELECTROLUX Screw, 218755504 (218755504)
- FELLOWES Back Support, Mesh, 17-3/10"Wx5-3/5"Lx20-1/5"H, Black (FEL9191301)
- FELLOWES Backrest, High Profile, 13"x4"x12", Black (FEL91905)
- FELLOWES Adjustable Footrest with Microban, HPS Black/Silver (8035001)
- FELLOWES Back Support, Polyester/Foam Black (8037601)
- FELLOWES Backrest, Fabric/Foam/Nylon Black (91905)
- FELLOWES FOOTREST, ADJUSTABLE (FEL8032201)
- FLASH FURNITURE Chair Mat, 45"x53", Clear (MAT-124164-GG)
- Fellowes Arm, Back, and Foot Rests