Shop All Monitor Privacy & Antiglare Filters
Fellowes
Filter, Privacy, Blkout, 27" W
Mfr # 4815001
Zoro # G7492523
product price: $232.99
/ea
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screen Size 27"
- Height 13.19"
- Width 23.50"
- Length 13.18"
- Mounting Mounting Tabs/Double-Sided Tape
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fellowes
- MFR # 4815001
- Zoro # G7492523
- UPC # 43859692149
- Country of Origin Korea, Republic of
- Category Monitor Privacy & Antiglare Filters
Dimensions
Screen Size | 27" |
Height | 13.19" |
Width | 23.50" |
Length | 13.18" |
Depth | 0.06" |
Details
Mounting | Mounting Tabs/Double-Sided Tape |
Material | Polyethylene |
Color | Black |
Includes | Double-Sided Tape; Adhesive-Backed Tabs |
Item | Monitor Filters |
Standards | TAA Compliant |
Features | Blue Light Reduction, Easy to Apply/Remove, Durable, Reversible |
Product Type | Privacy Screen Filter |
Aspect Ratio | 1899-12-30 |
Frame Type | Frameless |
Fits Device Type | Flat Panel Monitor |
Description
Fellowes Priva Screen Blackout Privacy Filters give you privacy you can trust. Blacks out screen image when viewed from the side to prevent prying eyes from reading your screen. Crystal clear screen image from straight-on view. Protects screen from scratches and fingerprints and is easy to attach and remove. Compatible with touchscreen laptops and monitors. Supports compliance with privacy regulations including HIPAA. Perfect for use in your office or home office, or wherever you want to keep those prying eyes from watching you while you work.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIDEN Battery Pack f/MHS75 (BBTH0927001)
- MIGHTY MAX BATTERY 12V 9Ah SLA Replacement Battery for CyberPower 1500 AVR - 4 Pack (ML9-12MP49151129982)
- BLACK BOX Db9 Serial Null-Modem Cable, Db9 Female/ (EYN257T-0006-FF)
- ENERGIZER Industrial C Alkaline Battery, 1.5V DC, 12 Pack (EN93)
- STARTECH.COM 27In. Monitor Privacy Screen (PRIVSCNMON27)
- QUARTET Workstation Privacy Screen, 38"x64" (WPS2000)
- INNOVERA Protective Antiglare LCD Monitor Filter, Fits 19" LCD Monitors (IVR46403)
- 3M Frameless Blackout Privacy Filter for 24in Widescreen Monitor, 16:9 AR (PF240W9B)
- 3M COMPLY Magnetic Attach Privacy Filter for 24 Widescreen iMac, 169 Aspect Ratio (7100261894)
- 3M Touch Compatible Blackout Privacy Filter for 15.6" Widescreen LCD, 16:9 Aspect Ratio (MMMPF156W9E)
- STARTECH.COM 28-inch 16:9 Computer Monitor Privacy Filter, 51% Blue Light Reduction Filter (2869-PRIVACY-SCREEN)
- Fellowes Monitor Privacy & Antiglare Filters