Shop All File Holders
Fellowes
File Holder, Silver, Envelope/Memo, 8 Comp
Mfr # 72604
Zoro # G4627025
product price: $13.79
/ea
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- File Size Envelope/Memo
- Number of Compartments 8
- Color Silver
- Length 12 1/8 in
- Width 10 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fellowes
- MFR # 72604
- Zoro # G4627025
- UPC # 077511726040
- Country of Origin China
- Category File Holders
Dimensions
File Size | Envelope/Memo |
Length | 12 1/8 in |
Width | 10 1/8 in |
Height | 11 4/5 in |
Overall Depth | 12 1/8 in |
Overall Height | 11 3/4 in |
Overall Width | 10 1/8 in |
Paper Size | Envelope, Memo |
Details
Item | File Holder |
Number of Compartments | 8 |
Color | Silver |
Finish | Brushed |
Material | Steel |
Product Type | File Holder |
File Orientation | Vertical |
Description
File Holder, File Size Envelope/Memo, Number of Compartments 8, Silver, Brushed Finish, Steel, Length 12 1/8 in, Width 10 1/8 in, Height 11 4/5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT Network Maintenance Kit (PK-4013)
- PACON Kraft Paper Roll, 36"x1000ft., Natural (5836)
- OFFISTAMP Self-Inking Date Stamp, 5 Years, 1 in. x 0.38 in., Black Ink (034506)
- UNI-BALL Pen, Ub, Vision, 0.7Mm, Ast, PK5 (UBC60381PP)
- FELLOWES Fellowes SmoothMove Medium Basic Moving Boxes (FEL7713901)
- FELLOWES Wire Mail Cart, 21-1/2x37.5x39-1/4, Chrome (40912)
- FELLOWES Fellowes FEL00723 Standard Magazine Storage File;3.88 in. x 9.25 in. x 11.75 in.;WE-BE (FEL00723)
- FELLOWES Side-Load Wire Stack Letter Tray, Black (62112)
- FELLOWES Organizer, File, Wire, Black (72112)
- FELLOWES Letter Tray Stacker Set, Black, PK4 (64112)
- EVA-DRY/MOMENTUM SALES & MKTG Dacasso a8420 Leather Double Letter Trays - Walnut (a8420)
- Fellowes File Holders