Shop All File Boxes
Fellowes
File Box, Portable, Plstc, Ltr
Mfr # 0086301
Zoro # G9311380
original price:
$24.79
5% off
new price: $23.49
/ea
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- File Size Letter
- Height 11.1 in
- Closure Lid Lock
- Width 14.3 in
- Depth 8.6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fellowes
- MFR # 0086301
- Zoro # G9311380
- Country of Origin United States
- Category File Boxes
Dimensions
File Size | Letter |
Height | 11.1 in |
Width | 14.3 in |
Depth | 8.6 in |
Compartment Height | 10-3/4 in |
Compartment Width | 11-3/4 in |
Compartment Depth | 6-3/4 in |
Details
Item | File Box,Portable,Plstc,Ltr |
Closure | Lid Lock |
Color | Blue, Clear |
Material | Polypropylene, Plastic |
Storage Container Style | Box |
Type | Storage Case |
Application | File |
Features | Built-in Rail, Portable, Water Proof, Comfortable Handle, Durable, Reinforced Corner, Heavy Duty, Stackable |
Description
File Box,Portable,Plstc,Ltr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTEL Pen, Rsvp, Bp, Med, Bk, PK24 (BK91ASWUS)
- HP HP 414A, (W2020A) Black Original LaserJet Toner Cartridge (W2020A)
- A2Z SCILAB Stitch Suture Scissors 3.5 One Hook Blade Stainless Steel, Multi Titanium Color (A2Z-ZR867)
- QUARTET 36"x60" Melamine Whiteboard, Gloss (S535B)
- FELLOWES BankersBox, LIBERTY BINDER-PAK, LETTER FILES, 9.13in X 11.38in X 4.38in, WHITE/BLUE (48110)
- FELLOWES Storage File- 12in.x24in.x10in.- Letter, 12PK (FEL00011)
- FELLOWES BankersBox, STOR/FILE CHECK BOXES, 9.25in X 25in X 4.13in, WHITE/BLUE, 12PK (00706)
- FELLOWES Fellowes Mfg. Co. FEL00703 Stor-File Boxes- W-Lid- Ltr-Lgl- 12in.x15in.x10in.- 12-CT- White (FEL00703)
- FELLOWES BankersBox, SIDE-TAB STORAGE BOXES, LETTER FILES, WHITE/BLUE, 12PK (00061)
- FELLOWES Fellowes Mfg. Co. FEL00789 Quick-Stor Box- 12in.x15-.25in.x10-.25in.- 12-CT- White-Blue (789)
- STOREX Portable File Storage Box with XL Lid (STX61504U01C)
- Fellowes File Boxes