Shop All Keyboards
Fellowes
Fellowes Split Design Keyboard with Anti Bacteria Protection - Black - PS/2
Mfr # 98915
Zoro # G503769715
product price: $81.99
/ea
Free Shipping & Returns
$81.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Compatible With Computer
- Key Layout Multimedia
- Cable Length Cable
- Keyboard/Keypad Width 19.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Cable Length | Cable |
Keyboard/Keypad Width | 19.25" |
Keyboard/Keypad Height | 2.25" |
Keyboard/Keypad Depth | 9.75" |
Details
Item | Keyboard |
Color | Black |
Compatible With | Computer |
Key Layout | Multimedia |
Keyboard/Keypad Host Interface | USB |
Keyboard/Keypad Features | Antimicrobial |
Description
Split-key and 3-D design conforms to your natural arm and hand positions reducing tension in shoulders arms and wrists. Features built-in Anti Bacteria antimicrobial protection that inhibits the uncontrolled growth of damaging microbes such as bacteria that can cause product deterioration.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRACHT Conference Mate Pro Bluetooth and USB Wireless Speaker, Black (MCP4010)
- QNAP Desktop And 1U Nas Bracket For (SP-BRACKET-10G-EMU)
- MIGHTY MAX BATTERY 12 Volt 75 Ah Rechargeable Sealed Lead Acid Internal Thread Battery (ML75-12INT)
- PANASONIC 3V Lithium Coin Cell Battery Replace BR2025 ECR2025 DL20256B, PK 10 (CR2025PA/10BW)
- FELLOWES Fellowes 8060101 TILT N SLIDE KYBRD MGR (8060101)
- ADESSO Mini Trackball keyboard 800DPI, AKB310UB (AKB-310UB)
- FULTERER Fr5060 3/4 Extension Keyboard Slide Zinc 16 in. (61103)
- IKEY Full-size Rugged Keyboard (DT-1000-USB)
- SERVERUSA Custom Keyboard Cover For Dell Kb212b 104 Quiet Key Protects From Liquid - (SE7207)
- CHERRY AMERICAS Black Usb Pcsc/Emv Smart Card Reader 104 (JK-A0104EU-2)
- KENSINGTON Keyboard, Slim Type, Black (K72357US)
- Fellowes Keyboards