Fellowes

Fellowes Inc. 00311 Bb Stor/Drawer-Letter


product price: $205.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

  • Packaged quantity: 6 / Carton.
  • Size support: Letter.
  • Strength: Medium-duty.
  • Stackable: Yes.
  • Application/Usage: File.
  • Features: Corrugated Reinforced handle.
  • Color: White.
  • Material: Plastic handle steel frame.
  • Internal dimensions: 10.38" H x 12.50" W x 23.50" D.
  • Size: 11.50" H x 14" W x 25.50" D.
  • Recycled: Yes.
  • Recycled content: 65%.
  • Post-consumer-waste%: 35%.
  • Assembly required: No.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.