Fellowes FEL0724314 Bankers R-Kive Storage Boxes; White & Blue
Mfr # 724314
Zoro # G304045438
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fellowes
- MFR # 724314
- Zoro # G304045438
- UPC # 43859730926
- Country of Origin United States
- Category Shipping Cartons
Description
Stackable, storage box is strong, dependable, portable and stackable. Heavy-duty, triple-end, double-side, double-bottom construction stacks up stronger and withstands frequent handling. Stacking weight is 850 lb. Reinforced tear-resistant hand holes make box comfortable to carry. Deep, locking liftoff lid stays in place for secure file storage for letter-size or legal-size files. Smooth rolled edges add strength and prevent paper cuts. Easy FastFold One Step Setup saves assembly time. Box is built for heavy daily usage and maximum stackability. Ideal for stacking without shelving. Storage box contains a high percentage of recycled material.
Specifications- Color: White & Blue
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Labels, "Packing List Enclosed", 2" x 3", Red/White, 500/Roll (DL1207)
- 2000 PLUS Stamp, Custom Kit, Black Ink (038860)
- ZORO SELECT Strapping Cutter, Alloy Steel, 25" L (52YU72)
- BANKERS BOX Banker Box, Lgl, String Button, PK12 (00012)
- FELLOWES Fellowes Manufacturing 0066001 Smoothmove Prime Moving Boxes With Lift Off Lid; 24 x 15 x 10 in. (66001)
- ZORO SELECT Corrugated Boxes, 10" x 10" x 10", Kraft, 25/Bundle (11A675)
- ZORO SELECT Corrugated Boxes, 22" x 18" x 10", Kraft, 20/Bundle (55VH72)
- ZORO SELECT Corrugated Boxes, 24" x 12 1/2" x 8", Kraft, 20/Bundle (22XK82)
- ZORO SELECT Corrugated Boxes, 40" x 20" x 20", Kraft, 10/Bundle (55VJ62)
- IDL PACKAGING 18L x 12W x 12H Corrugated Boxes for Shipping or Moving, Heavy Duty, 5PK (B-181212-5)
- ZORO SELECT Corrugated Boxes, 11" x 11" x 9", Kraft, 25/Bundle (11R319)
- Fellowes Shipping Cartons