Shop All Aerosol Dusters
Fellowes
Fellowes Air Duster 10oz Can 9963101
Mfr # 9963101
Zoro # G104123510
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width 2.8"
- Features CFC-free
- Application Home/Office Equipment
- Height 8.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fellowes
- MFR # 9963101
- Zoro # G104123510
- UPC # 43859493456
- Country of Origin China
- Category Aerosol Dusters
Dimensions
Width | 2.8" |
Height | 8.5" |
Depth | 2.8" |
Details
Item | Air Duster |
Color | White |
Features | CFC-free |
Application | Home/Office Equipment |
Recommended Use | Dirt Remover |
Description
Eliminate dust dirt and debris from those hard-to-reach areas and keep your expensive electronic equipment running longer. When used as directed the duster is moisture- oil- and residue-free. Environmentally friendly propellant is non-ozone-depleting and contains no CFCs. Not to be used on paper shredders or electrical motors as vapors may ignite.
Capacity (Volume): 10.000 oz. Packing Type: Can. Refillable: No. Ozone Safe: Yes. Physical Form Liquid.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWE-TECH 3C Serial Extension Cable, Black, DB9 Male to DB9 Female, RS232, UL rated, 9 Conductor, 1:1, 6 foot (FWT10D1-03206BK)
- MIGHTY MAX BATTERY ML3-12 - 12V 3AH Replacement Battery for BP3-12 ES3-12 PS-1230 PW1203 (ML3-12106713)
- TRIPP LITE USB 3.1 Gen 1 Adapter, 3-Port, Aluminum (U460-003-3A1G)
- MIGHTY MAX BATTERY YTX30L-BS Battery for Sea-Doo Personal Watercraft Jet Ski (YTX30L-BS92)
- TECHSPRAY Non-Flammable Duster (1697-10S)
- CHEMTRONICS Freeze Spray, 10 oz. Size, 10 oz. Weight (ES1050)
- DUST-OFF Aerosol Duster, 17 oz. (DPSJMB)
- FALCON SAFETY Dust-Off, Disposable Compressed Air Duster, 10 Oz Cans, 2PK (DSXLPW)
- TECHSPRAY Non-Flammable Duster (1697-8S)
- SP SCIENCEWARE Dust Remover, 10 oz. (F17080-0200)
- DUST-OFF Disposable Compressed Air Duster, 10 oz Cans, PK2 (DSXLPW-6)
- Fellowes Aerosol Dusters