Shop All Keyboards
Fellowes
Fellowes Adjustable Keyboard Manager 8031301
Mfr # 8031301
Zoro # G103769474
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Depth 13.9"
- Height 2"
- Width 30.3"
- Product Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Depth | 13.9" |
Height | 2" |
Width | 30.3" |
Maximum Height Adjustment (Above) | 1" |
Maximum Height Adjustment (Below) | 5" |
Diameter | 13.9" |
Details
Item | Keyboard/Mouse Tray |
Color | Black |
Product Material | Steel |
Recycled Content | 1 |
Tilt | ±15 |
Description
The fully adjustable Fellowes Office Suites Keyboard Tray saves space and offers good support while you work To adjust height and tilt loosen single knob to reposition keyboard manager hold in place then retighten knob to lock in position. Keyboard tray swivels to the left or right and swings back underneath work surface for convenient storage. Sliding arm lets you pull keyboard tray closer to you for ease of use. Mouse tray mounts to right or left side of keyboard tray. Both keyboard tray and mouse tray include soothing gel wrist supports for added comfort. Constructed of solid 2mm thick steel for lasting performance. Cord management feature prevents tangled cords.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOROLA DTR550 Digital Radio Whip Antenna (8505241U04)
- MIGHTY MAX BATTERY 6 Volt 7 AH SLA Replacement Battery with F1 Terminal for ELB0607 - 12PK (MAX3982753)
- SPECO TECHNOLOGIES Combined Cable, 150 Ft. (CBL150BB)
- SECURITY DOOR Electric Bolt Lock Fail Secure (210HV)
- FELLOWES Fellowes 8060101 TILT N SLIDE KYBRD MGR (8060101)
- ERGOGUYS Black Ergonomic Keyboard Left Hand Users (KBS-29BLK)
- LOGITECH K650 Signature Wrls KB Wht (920-010962)
- MSI Vigor Gk30 Gaming Keyboard (Vigor-GK30)
- LIVEWIRE G915 TKL Lightspeed Wireless Gaming Keyboard (LI1526314)
- SATECHI Slim X1 Bluetooth Backlit Keyboard, Space Gray (ST-BTSX1M)
- CHERRY AMERICAS Corded-Black, 18, Ultraslim, Us Intl 104 Layout W/ 10 Additional (JK-8500EU-2)
- Fellowes Keyboards