Shop All Mobile Computers & Accessories
Fellowes
Fellowes 9963201 Air Duster Two 10oz Cans per Pack
Mfr # 9963201
Zoro # G604030738
product price: $45.99
/ea
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Oil-free
- Height 8.5"
- Depth 2.8"
- Width 5.6"
- Cleaner Volume 10 fl oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fellowes
- MFR # 9963201
- Zoro # G604030738
- UPC # 43859493463
- Country of Origin China
- Category Mobile Computers & Accessories
Dimensions
Height | 8.5" |
Depth | 2.8" |
Width | 5.6" |
Details
Features | Oil-free |
Cleaner Volume | 10 fl oz |
Product Color | White |
Recycled | No |
Assembly Required | No |
Product Type | Air Duster |
Recommended Use | Dirt Remover |
Description
Eliminate dust dirt and debris from those hard-to-reach areas and keep your expensive electronic equipment running longer. When used as directed the duster is moisture- oil- and residue-free. Environmentally friendly propellant is non-ozone-depleting and contains no CFCs. Not to be used on paper shredders or electrical motors as vapors may ignite.
Use duster and extension tube to get to tight areas. When used as directed duster is moisture- oil- and residue-free. Propellant is non-ozone-depleting and contains no CFCs. Not to be used on paper shredders or electrical motors.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 9Ah SLA Replacement Battery for APC BackUPS BX1500G - 2PK (MAX3965649)
- MONOPRICE USB 2.0 Cable, 1.5 ft.L, Black (5137)
- FREEMAN PEL2AHB 20 Volt 2Ah Lithium-Ion Replacement Slide Battery for Cordless (PEL2AHB)
- ALARM LOCK Exit Door Alarm, 95dB, Metallic Silver (PG21MSS)
- SILVERSTONE Silverstone ST1100-TI Sst-St1100-Ti Strider Titanium Series 80 Plus Titanium 1100W Atx Power Supply (ST1100-TI)
- SILVERSTONE Silverstone SX800-LTI Technology Sx800-Lti 800W; Modular Power Supply With Japanese Capacitors (SX800-LTI)
- MOTOROLA Zebra Standard Cradle 3678 Family, Charg (STB3678-C100F3WW)
- CMPLE CMPLE 149-N Dual Modular RJ12-RJ11-RJ45 Ratchet Crimping Tool (149-N)
- MICRO CONNECTORS Micro Connectors RAS-PCS46 4 Layer Acrylic Stackable Raspberry Pi Case with Fan-Model B B Plus & Zero (RAS-PCS46)
- V7 V7 DS2FSD-2N 17-32 in. Dual Desktop Monitor Stand (DS2FSD-2N)
- SYBA SYBA SY-ACC65047 Accessory 50 Piece Computer Network Installation Tool Kit with Multi-Module Cable Tester (SY-ACC65047)
- Fellowes Mobile Computers & Accessories