Fellowes

Fellowes 93730 Easy Glide Gel Mouse Pad with Wrist Rest 10 x 12 Black/Black


product price: $46.79
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Advanced mouse pad features a patented rest mechanism that freely glides for optimal positioning. Reduces wrist inflection and redistributes pressure points for maximum comfort. Durable covering easily withstands daily wear and tear. Large surface allows full movement without constantly picking up your mouse to backtrack. Optical-friendly with superior tracking control.
  • Global Product Type: Mouse Pads and Wrist Rests-Mouse Pad Wrist Rest.
  • Wrist Filling Material: Gel.
  • Mouse Pad/Wrist Rest Type: Mouse Pad Wrist Rest.
  • Color: Black.
  • Theme: Solid Color.
  • Depth: 12".
  • Width: 10".
  • Height: 1-1/2".
  • Cover Material(s): Lycra.
  • Ergonomic: Yes.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.