Fellowes

Fellowes 9183801 Memory Foam Keyboard Palm Support Graphite


product price: $28.19
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Contoured shape encourages correct ergonomic position while placing hands in neutral posture. Patented Health-V Channel reduces wrist pressure to help prevent carpal tunnel syndrome. Self-adjusting memory foam provides personalized comfort. Anti Bacteria Antimicrobial protection helps keep palm rest cleaner.
  • Global Product Type: Mouse Pads and Wrist Rests-Keyboard Wrist Rest.
  • Wrist Filling Material: Memory Foam.
  • Mouse Pad/Wrist Rest Type: Keyboard Wrist Rest.
  • Color: Graphite.
  • Theme: Solid Color.
  • Depth: 3-3/8".
  • Width: 18-1/4".
  • Height: 5/8".
  • Cover Material(s): Fabric.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.