Fellowes

Fellowes 8038101 Adjustable Monitor Riser with Storage Tray 16w x 9 1/2d x 4 1/2-6h Black


product price: $70.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Raises monitor to a comfortable viewing height while maximizing desktop workspace. Three height adjustments help reduce neck and shoulder strain. Convenient pull-out storage tray keeps pens clips and other essentials close at hand but out of the way. Supports monitors up to 21" and 40 lbs. Routing guides in back provide easy management for unruly cords while rubber feet help protect desktop from scratches and scuffs. Sturdy plastic is durable strong and works with any decor.
  • Global Product Type: Desktop Stand-Monitor.
  • Stand Type: Monitor.
  • Width: 16".
  • Depth: 9-3/8".
  • Maximum Height: 4-3/8".
  • Color: Black Pearl.
  • Material: Plastic.
  • Desktop Stand Special Features: Adjusts from 4 3/8" to 6".
  • Number of Drawers: 1.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.