Shop All Classroom Furniture
Fellowes
Fellowes 52540 Wire Bindings 1/4 35-Sheet Capacity White 25 per Pack
Mfr # 52540
Zoro # G603960234
$31.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fellowes
- MFR # 52540
- Zoro # G603960234
- UPC # 77511525407
- Country of Origin China
- Category Classroom Furniture
Description
Create a professional look for bound reports and presentations. Made with durable double-loop wire binding combs for exceptional durability and long-lasting good looks. Secure closure permanently binds documents. Use with Fellowes or any wire-binding system with a 3: 1 punching pitch and 32-hole pattern.
Global Product Type: Binding Spines-Wire. Sheet Capacity: 35. Spine Diameter: 1/4". Number of Rings: 19. Color: White. Material: Wire. Quantity: 25 per pack.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Bed Frame Rail Clamp with 1 in. Frame, Small 2 Pack (U 9005)
- VOLLRATH Servewell Well Assembly (38101)
- TRUE COLORS True Color Brown Bath Towels , 12PK (BATH-BROWN)
- RICHELIEU HARDWARE Contemporary Furniture Leg, 5 1/2 in (140 mm), Chrome (22040140)
- FELLOWES Fellowes 9190001 Climate Contol Back Rest- 14 1/2w x 3d x 13 5/8h- Black (9190001)
- CHILDCRAFT Inside Space Shaper, 3 Shelves, 36-3/4 x 14-1/4 x 30 Inches (1463990)
- FLASH FURNITURE Bright Beginnings Commercial Grade 3 Shelf Double Sided Wooden Classroom Storage Unit with Clear Plastic Divider, Safe, Kid Friendly Design, Natural (MK-KE19233-GG)
- LUXOR Pneumatic Adjustable Height Flip Top Student Desk/Nesting Desk (STUDENT-P-TILT)
- REGENCY Regency Dott Plastic Stackable Stools (Set of 4)- Navy Blue (1200NV4PK)
- STOREX Classroom Caddies, Dishwasher-safe, 13"x11"x6-1/2", 5/ST, AST 5PK (STX00941U06C)
- PACON Pocket Chart Stand, Adjustable 42" to 77" W-48" to 78" H (PAC20990)
- Fellowes Office & School Tables