Shop All Classroom Furniture
Fellowes
Fellowes 52507 Plastic Comb Bindings 5/16 40-Sheet Capacity Black 100 per Pack
Mfr # 52507
Zoro # G203960269
product price: $22.85
/ea
$22.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fellowes
- MFR # 52507
- Zoro # G203960269
- UPC # 77511525070
- Country of Origin Viet Nam
- Category Classroom Furniture
Description
Get a professional edge! Create easy to handle bound documents with these plastic comb bindings. Your reports and documents with have professional custom look. for use with Fellowes or any standard 19-ring comb-binding system.
Global Product Type: Binding Spines-Comb. Sheet Capacity: 40. Spine Diameter: 5/16". Number of Rings: 19. Color: Black. Material: Plastic. Quantity: 100 per pack.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTEX SOVEREIGN Bath Sheet Towel, 35 x 66 In, White, PK12 (7132341)
- TRUE Cutting Board, Poly, 60" x 11-3/4" x 1/2" (810338)
- MONARCH SPECIALTIES Artificial Plant, 47" Tall, Dracaena Tree, Indoor, Faux, Fake, Floor, Greenery, Potted, Real Touch (I 9542)
- SHOPSOL Welding Stool, Height Range 16" to 21", Polyurethane Black (1010302)
- FELLOWES Fellowes 9190001 Climate Contol Back Rest- 14 1/2w x 3d x 13 5/8h- Black (9190001)
- FLASH FURNITURE Green Plastic Stackable School Chair with 15.5" Seat Height, PK2 (2-YU-YCX-005-GREEN-GG)
- FLASH FURNITURE Bright Beginnings Commercial Grade Extra Wide 3 Shelf Wooden Classroom Open Storage Unit, Safe, Kid Friendly Design, Natural (MK-ME088029-GG)
- CHILDCRAFT Wall Mount Coat Strip, 47-15/16 x 1-7/8 x 4 Inches (2873)
- TIME TIMER Time Timer PLUS® 120 Minute Timer, White (TTM120W)
- KORE DESIGN Floor Wobbler™ Balance Disc for Sitting, Standing or Fitness, Blue (KOR4201)
- TIME TIMER Plus®, 20 Minute Timer, White (TT20-W)
- Fellowes Office & School Tables