Fellowes

Fellowes 52383 Plastic Comb Bindings 1 in.200-Sheet Capacity Black 10 per Pack


original price: $25.15
5% off
new price: $23.65
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Get a professional edge! Create easy to handle bound documents with these plastic comb bindings. Your reports and documents with have professional custom look. for use with Fellowes or any standard 19-ring comb-binding system.
  • Global Product Type: Binding Spines-Comb.
  • Sheet Capacity: 200.
  • Spine Diameter: 1".
  • Number of Rings: 19.
  • Color: Black.
  • Material: Plastic.
  • Quantity: 10 per pack.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.