Fellowes

Fellowes 52311 Transparent PVC Binding System Covers 8 3/4 x 11 1/4 Clear 100 per Pack


product price: $57.35
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Durable clear PVC plastic shows off your title page. Protects bound documents from spills and tears. Not for use with thermal-binding systems.
  • Back Cover Color: Clear.
  • Front Cover Color: Clear.
  • Size: 8-3/4 x 11-1/4.
  • Material: PVC.
  • Window(s): No.
  • Punched/Unpunched: Unpunched.
  • Corners: Rounded Corners.
  • Binding System(s) Compatibility: Comb Wire.
  • Binding System Covers Special Features: Value Pack.
  • Quantity: 100 per pack.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.