Fellowes

Fellowes 5218301 Galaxy 500E Electric Comb Binding Machine 500-Sheet 19-5/8 x 17-3/4 x 6-1/2


product price: $605.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Designed for frequent use this hard-working binding system is ideal for large office applications. Vertical document loading ensures accurate punch alignment and the unique removable binding mechanism can be used separately for increased productivity. Features built-in comb storage tray with integrated document measurement device for added convenience and quick set-up. The adjustable rotary edge guide centers documents with ease. Built-in comb storage tray with integrated document measuring device. Front-access waste tray for easy mess-free waste disposal. Includes binding starter pack.
  • Global Product Type: Binding Machines-Electric.
  • Binding Spine Type: Comb.
  • Binding Sheet Capacity: 500.
  • Punching Sheet Capacity: 25.
  • Maximum Binding Edge: 12".
  • Color: Gray.
  • Machine Width: 19-5/8".
  • Machine Depth: 17-3/4".
  • Machine Height: 6-1/2".
  • Binding Machines Special Features: Electric.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.