Fellowes

Fellowes 5217401 Quasar Wire Binding Machine


product price: $474.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Designed for moderate use the Quasar wire binding machine is ideal for the midsized office environment. User-friendly machine features vertical document loading to ensure accurate punch alignment. Features built-in storage tray. Metallic gray.
  • Binding Machine Type: Manual.
  • Binding Spine Type: Wire.
  • Binding Sheet Capacity: 130.
  • Punching Sheet Capacity: 15.
  • Machine Depth: 15 3/8".
  • Machine Height: 5 1/8".
  • Machine Width: 18 1/8".
  • Color(s): Metallic Gray.
  • Warranty: Manufacturer's two-year warranty..
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.