Fellowes

Fellowes 5216901 Quasar T500E Electric Comb Binding Machine 500-Sheets 17 x 15-3/8 x 5-1/8 GY


product price: $570.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

  • The Fellowes Quasar E Comb Binding Machine is a compact high performance general office machine that offers electric punching for the ultimate in convenience - just push the button to punch!
  • This hard-working machine can easily punch up to 20 sheets at a time and bind documents as large as 500 pages with a 2" comb.
  • Vertical document loading ensures accurate punch alignment and the efficient design allows the user to punch and bind in a continuous manner for maximum productivity.
  • Features built-in comb storage tray with document measurement device for added convenience and quick set-up.
  • Adjustable rotary edge guide centers documents with ease.
  • Includes binding starter pack.
  • Punching Capacity: 20 sheets.
  • Binding Capacity: 500 sheets.
  • Max Comb Size: 2".
  • Power Consumption: 115 watt.
  • Voltage: 120V AC 60Hz.
  • Dimension: 5.13" x 16.88" x 15.38".
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.