Fellowes

Fellowes 52124 Classic Grain Texture Binding System Covers 8 1/2 x 11 Navy 50 per Pack


product price: $32.69
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Texture Expressions Binding Covers give a professional look and feel to any document. Available in premium linen and classic grain material. Not for use with thermal binding systems.
  • Global Product Type: Binding Systems Covers.
  • Back Cover Color(s): Navy.
  • Front Cover Color(s): Navy.
  • Size: 11 x 8 1/2.
  • Material: 60 lb. Paper Stock.
  • Window(s): No.
  • Punched/Unpunched: Unpunched.
  • Corners: Rounded Corners.
  • Texture/Design: Grain Texture.
  • Binding System(s) Compatibility: Comb Wire.
  • Grade: Premium.
  • Quantity: 50 per pack.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.