Fellowes

Fellowes 48121 Fellowes Standard Foot Rest


product price: $73.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Offers two-position height adjustment. Free-floating platform allows legs to stretch for increased circulation. Textured surface massages soles of feet.
  • Dimensions: 17-5/8" W x 3-3/4" H x 13-1/8" D.
  • Surface Features: Textured.
  • Global Product Type: Footrests.
  • Material: Plastic.
  • Color: Graphite.
  • Adjustability: 2-Position Height.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.