Fellowes

Fellowes 25Ft Indoor-Outdoor Heavy-Duty Extension Cord Orange 125V Ac 13A 25Ft 99597


product price: $53.55
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Take power where you need it. Indoor/outdoor heavy-duty extension cord features a grounded three-prong plug with matching outlet. Orange color is easily visible. Designed for a wide variety of indoor and outdoor uses.
  • Application: Indoor Outdoor.
  • Cable Length: 25 ft.
  • Number of Outlets: 1.
  • Number of Prongs: 3.
  • Voltage: 125.0 V.
  • Current: 13.0 A.
  • Wire Cross Section: 16 AWG.
  • Color: Orange.
  • Compliance Standards: CSA Approved UL Listed.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.