Shop All Arm, Back, and Foot Rests
Fellowes
Energizer Foot Support, Charcoal/Blue
Mfr # 8068001
Zoro # G6348365
product price: $98.79
/ea
Free Shipping & Returns
$98.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Charcoal/Blue/Gray
- Material Rubber
- Width 17.88"
- Height 5.13"
- Depth 13.3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fellowes
- MFR # 8068001
- Zoro # G6348365
- UPC # 043859675500
- Country of Origin China
- Category Arm, Back, and Foot Rests
Dimensions
Width | 17.88" |
Height | 5.13" |
Depth | 13.3" |
Details
Item | Energizer Foot Support |
Color | Charcoal/Blue/Gray |
Material | Rubber |
Features | Massage, Foot Arch Support, Free-floating Platform, Pressure Reliever, Adjustable Tilt Angle, Adjustable Height |
Description
Energizer Foot Support,Charcoal/Blue
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKWAY IMPORTS Decorative Modern Round Wood- Looking Plastic Wall Clock for Living Room, Kitchen, or Dining, Brown (QI004142.BN)
- BIBB HOME Solid Flannel 4 Piece Sheet Set - King - Blue (1130KGBL)
- ZORO SELECT Pneumatic Task Chair Backrest, Height 26-1/4" to 32-1/4", Padded Gray (44N715)
- LUXOR Two Shelf, Presentation Cart, 27"H (LP27E-B)
- FELLOWES Back Support, Polyester/Foam Black (8037601)
- FELLOWES Adjustable Footrest with Microban, HPS Black/Silver (8035001)
- FELLOWES FOOTREST, ADJUSTABLE (FEL8032201)
- FELLOWES Back Support, Mesh, 17-3/10"Wx5-3/5"Lx20-1/5"H, Black (FEL9191301)
- FELLOWES Backrest, Fabric/Foam/Nylon Black (91905)
- FELLOWES FOOTREST, ADJ, W/MICR, BK/SR (FEL8035001)
- SAFCO Lumbar Support Memory Foam Backrest, 14-1/2w x 3-3/4d x 6-3/4h, Black (7154BL)
- Fellowes Arm, Back, and Foot Rests