Shop All Keyboard and Mouse Trays & Covers
Fellowes
Drawer, Keyboard, Under, Black/Silver
Mfr # 8031207
Zoro # G4498159
product price: $65.85
/ea
$65.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 30.9"
- Depth 14.1"
- Height 2.5"
- Color Black
- Product Type Keyboard/Mouse Drawer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fellowes
- MFR # 8031207
- Zoro # G4498159
- UPC # 043859470921
- Country of Origin Taiwan, Province of China
- Category Keyboard and Mouse Trays & Covers
Dimensions
Width | 30.9" |
Depth | 14.1" |
Height | 2.5" |
Details
Item | Drawer,Keyboard,Under,Black/Silver |
Color | Black |
Product Type | Keyboard/Mouse Drawer |
Description
Drawer,Keyboard,Under,Black/Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY ML4-6 6V 4.5AH Replaces CP0660 GP645 HK-3FM4.5 WP4-6 + 6V Charger (ML4-6CHRGR647154118)
- PHILIPS Voice Tracer 6110 Digital Recorder, 8 GB, Black (DVT6110)
- DURACELL Duracell Optimum Extra Life Battery AAA Alkaline Battery, 4 PK (OPT2400B4)
- MIGHTY MAX BATTERY 12V 100Ah SLA AGM Battery for AC Solar Home System SHS12100 (ML100-132331)
- FELLOWES Keyboard Manager, Black (8060101)
- FELLOWES Keyboard Manager, Microban, 27-13/18"x11-1/2", Black (FEL8060101)
- FELLOWES Keyboard Drawer, Foam Wrist Rest, 20-1/2"x11-1/8", BK/SR (FEL8031207)
- FELLOWES Keyboard Tray, Blk, Glide Track 21-3/4 In. (8017901)
- FELLOWES Drawer, Articulating, Manager (93841)
- FELLOWES Designer Suites Premium Keyboard Tray, 19w x 10.63d, Black (8017901)
- AFC INDUSTRIES Wall Mounted Foldable Keyboard Tray (772464G)
- Fellowes Keyboard and Mouse Trays & Covers