Shop All Keyboard and Mouse Trays & Covers
Fellowes
Drawer, Articulating, Manager
Mfr # 93841
Zoro # G4569087
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 30.5"
- Depth 20"
- Height 4.5"
- Material Wood
- Product Type Keyboard/Mouse Tray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fellowes
- MFR # 93841
- Zoro # G4569087
- UPC # 077511938412
- Country of Origin Taiwan, Province of China
- Category Keyboard and Mouse Trays & Covers
Dimensions
Width | 30.5" |
Depth | 20" |
Height | 4.5" |
Details
Item | Drawer,Articulating,Manager |
Material | Wood |
Product Type | Keyboard/Mouse Tray |
Description
Drawer,Articulating,Manager
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SONNET INDUSTRIES Sonnet Industries P-581 Large Button Telephone; White (P-581)
- SIEMENS Ethernet Cable, Cat 6A, Green, 1.6 ft. (6XV1 870-3QE50)
- MAKITA 18V LXT® / 12V max CXT® Bluetooth® Job Site Speaker (XRM11)
- SOLAHD Din Rail Power Supply, 6 A, 30 W (SVL65100)
- FELLOWES Drawer, Keyboard, Under, Black/Silver (8031207)
- FELLOWES Tray, Keyboard Manager, Black (FEL8038301)
- FELLOWES Keyboard Manager, Microban, 27-13/18"x11-1/2", Black (FEL8060101)
- FELLOWES Keyboard Tray, Blk, Glide Track 17-5/16In. (8017801)
- FELLOWES Drawer, Keyboard, Manager, Black/Silver (9140301)
- FELLOWES Keyboard Drawer, Foam Wrist Rest, 20-1/2"x11-1/8", BK/SR (FEL8031207)
- LORELL Keyboard Tray, 26"x15-3/8"x3/4", Weathered Charcoal (LLR69567)
- Fellowes Keyboard and Mouse Trays & Covers