Shop All Desk Accessories & Organizers
Fellowes
Desk Tray Stacking Posts for 5" Capacity Trays, Wire, Black, PK4, 4PK
Mfr # 64112
Zoro # G806437335
product price: $5.35
/pk 4, $1.34/ea
Sold in multiples of 2 for $10.70
$10.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Wire
- For Use With For 5 in Capacity Trays
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fellowes
- MFR # 64112
- Zoro # G806437335
- UPC # 77511641121
- Country of Origin China
- Category Desk Accessories & Organizers
Details
Item | Desk Tray Accessories |
Color | Black |
Material | Wire |
For Use With | For 5 in Capacity Trays |
Description
Fellowes wire stacking posts stack your 3" letter trays with a Stacker Set to add more storage without taking up more space. Four posts per set, one set per tier. 100% recyclable. Works with Fellowes wire organization paper and document trays. Perfect for use in the office, home office, school, or wherever you need to organize important papers and documents.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 10" x 725 ft. Poly Tubing, 6 mil, Clear (2EWP5)
- ZORO SELECT Corrugated Mailers, 14" x 3" x 3", White, 50/Bundle (M1433)
- SOLAR GROUP GRY MTL Mailbox Lock (LOCKST08)
- QUERCETTI Kaleido Gears (2341)
- FELLOWES Designer Shelf, 26x7x6-3/4, Black Pearl (FEL8038801)
- FELLOWES Paper Clip Holder (8032801)
- FELLOWES Privacy Filters, for 24" Lcd, 16:9 (4811801)
- FELLOWES Fellowes Desktop Shelf Supports Black (8038801)
- FELLOWES Fellowes Wire Desk Tray Letter Size 10" x 14-1/8" x 3" Silver (FEL60012)
- FELLOWES Tape Dispenser (8032701)
- BOSTITCH Konnect Stackable Desk Organizer, 4-Piece, White (KT2-BASEKIT2-BLK)
- Fellowes Desk Accessories & Organizers