Shop All Desk Accessories & Organizers
This Product is Discontinued
Fellowes
Desk Organizer, 9Comp, 11.5x23-1/4x7.5, Slv (Discontinued)
Mfr # 73014
Zoro # G6348478
This Product is Discontinued
Key Features
- Number of Compartments 9
- Color Silver
- Material Metal Wire
- Height 7.5"
- Width 11.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fellowes
- MFR # 73014
- Zoro # G6348478
- UPC # 077511730146
- Country of Origin China
- Category Desk Accessories & Organizers
Dimensions
Height | 7.5" |
Width | 11.5" |
Depth | 23.25" |
For File Size | Letter to Legal |
Details
Item | Desk Organizer,9Comp,11.5x23-1/4x7.5,Slv |
Number of Compartments | 9 |
Color | Silver |
Material | Metal Wire |
Accessory Type | Desk Organizer,9Comp,11.5x23-1/4x7.5,Slv |
Load Orientation | Top/Side |
Description
Desk Organizer,9Comp,11.5x23-1/4x7.5,Slv
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.