Shop All Desk Accessories & Organizers
Fellowes
Desk Organizer, 11-1/8x5x3-7/8", Blk Pearl
Mfr # FEL8038901
Zoro # G6348371
product price: $17.95
/ea
$17.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Multipurpose
- Number of Compartments 7
- Color Black Pearl
- Overall Width 11.13"
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fellowes
- MFR # FEL8038901
- Zoro # G6348371
- UPC # 043859528103
- Country of Origin China
- Category Desk Accessories & Organizers
Dimensions
Overall Width | 11.13" |
Height | 3.78 in |
Width | 11.13 in |
Overall Height | 3.78" |
Depth | 5" |
Details
Item | Desktop Supplies Organizers |
Type | Multipurpose |
Number of Compartments | 7 |
Color | Black Pearl |
Material | Plastic |
For Use With | Fellowes® 8038501, 8038801 |
Description
Desk Organizer,11-1/8x5x3-7/8 In.,Blk Pearl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELLOWES Laminating Pouch, Legal, 5 mil, PK100 (52045)
- BRADY Wraptor Wire Marking System - Spare Wrapper V-Block Replacement, Each (WRAPTOR-VBLK)
- PILOT Pen, Gel, G-Knock Begrn, Fn, Be, PK12 (31507)
- ZORO SELECT Packing Foam Roll, Non-Perforated, 12" W (56KZ43)
- FELLOWES Designer Shelf, 26x7x6-3/4, Black Pearl (FEL8038801)
- FELLOWES Privacy Filters, for 24" Lcd, 16:9 (4811801)
- FELLOWES Wire Desk Tray, 10" x14" x 3", Silver (60012)
- FELLOWES FELLOWES 64112 Desk Tray Stacking Posts for 5" Capacity Trays - Black - Four Posts-Set (64112)
- FELLOWES Fellowes Desktop Shelf Supports Black (8038801)
- FELLOWES Paper Clip Holder (8032801)
- HOME PLUS 12 in. W X 8 in. H Storage Organizer Plastic 3 compartments Black (AC320031)
- Fellowes Desk Accessories & Organizers