Shop All Monitor Mounts & Brackets
Fellowes
Designer Suites Monitor Riser for 21" Monitors, Black, Supports 40 lbs
Mfr # 8038101
Zoro # G101860531
$65.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6"
- Width 16"
- Material Plastic
- Depth 9.38"
- Color Black Pearl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fellowes
- MFR # 8038101
- Zoro # G101860531
- UPC # 43859528042
- Country of Origin China
- Category Monitor Mounts & Brackets
Dimensions
Height | 6" |
Width | 16" |
Depth | 9.38" |
Height (Min) | 4.38" |
Depth (Max) | 9.38" |
Width (Max) | 16" |
Height (Max) | 6" |
Details
Material | Plastic |
Color | Black Pearl |
For Use With | 21" Monitors |
Capacity | 40 lb |
Weight | 3.09 lbs |
Drawer Count | 1 |
Item | Workstation Monitor Mounts & Stands |
Series Name | Fellowes® Designer Suites™ |
Workstation Type | Mobile Workstation; Traditional Desk/Table |
Monitor Diagonal (Max) | 21" |
Shelf Count | 1 |
OEM/Compatible | Compatible |
Description
Raises monitor to a comfortable viewing height while maximizing desktop workspace. Three height adjustments help reduce neck and shoulder strain. Convenient pull-out storage tray keeps pens, clips and other essentials close at hand but out of the way. Supports monitors up to 40 lbs. Routing guides in back provide easy management for unruly cords, while rubber feet help protect desktop from scratches and scuffs. Sturdy plastic is durable, strong, and works with any decor.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Coupler, 1P, 0.71in H, 1.36in L, USB 2.0/1.1 (CMUSBAAEI)
- QUARTET Wall/Ceiling Projection Screen, 70"x70", White Screen (QRT670S)
- MIGHTY MAX BATTERY 12V 18AH SLA Internal Thread Replacement Battery for D5745 AGM (ML18-12INT298)
- GOOGLE NEST Wireless Camera with Floodlight White (GA02942-US)
- FELLOWES Laptop Riser, Plastic, Black (8030401)
- FELLOWES Monitor Arm, Black, 24 lbs. (8041701)
- FELLOWES Monitor Riser, 19x14x2.5, Black.Silver (8036601)
- FELLOWES Laptop Riser, 13-1/4x9-3/8x4 1/4, Wht/Gray (FEL9311201)
- FELLOWES Monitor Riser, Black/Pearl (8038101)
- FELLOWES Monitor Riser, Platinum/Graphite (91712)
- DEKORRA DekoRRa 610-DT - Insulated Pouch - Desert Tan - 34 X 24 Inches (610-DT)
- Fellowes Monitor Mounts & Brackets