Shop All Desk Accessories & Organizers
Fellowes
Designer Shelf, 26x7x6-3/4, Black Pearl
Mfr # FEL8038801
Zoro # G6348380
product price: $46.59
/ea
$46.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Designer Suites
- Type Off-Desk Shelf
- Color Black Pearl
- Capacity 30 lbs.
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fellowes
- MFR # FEL8038801
- Zoro # G6348380
- UPC # 043859528097
- Country of Origin China
- Category Desk Accessories & Organizers
Dimensions
Height | 6.75" |
Width | 26" |
Depth | 7' |
Details
Item | Designer Shelf,26x7x6-3/4,Black Pearl |
Series | Designer Suites |
Type | Off-Desk Shelf |
Color | Black Pearl |
Capacity | 30 lbs. |
Material | Plastic |
Shelf Type | Desktop |
Description
Designer Shelf,26x7x6-3/4,Black Pearl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Industrial Marker, Jumbo Tip, Red Color Family, Ink (19N836)
- ZORO SELECT Blank Dot Label Green 1-1/2"W, Pk1000 (3VCK9)
- BSC PREFERRED 20 x 30'' - Newsprint Sheets, 1200PK (S-639)
- UCREATE Board, Foam, 22X28, 5Pk, We Pk (PAC5557)
- FELLOWES Desk Organizer, 11-1/8x5x3-7/8", Blk Pearl (FEL8038901)
- FELLOWES Privacy Filters, for 24" Lcd, 16:9 (4811801)
- FELLOWES Fellowes Wire Desk Tray Letter Size 10" x 14" x 3" Black (FEL60112)
- FELLOWES Fellowes Desktop Organizer with 7 Compartments Black (8038901)
- FELLOWES FELLOWES 64112 Desk Tray Stacking Posts for 5" Capacity Trays - Black - Four Posts-Set (64112)
- FELLOWES Wire Tray Supports, Legal, f/65112, 8", 4/ST, Black 4PK (FEL64112)
- ALERA Valencia Shelf, 15-3/4"x10"x11", Cherry (ALEVA316012MC)
- Fellowes Desk Accessories & Organizers