Shop All Paper Shredders
Fellowes
Cross-Cut Shredder, Black
Mfr # 4350001
Zoro # G5428075
product price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Standards cUL Approved; UL Listed
- Shred Size 5/32" x 1 9/16"
- Cut Style Cross-Cut
- Depth 9.38"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fellowes
- MFR # 4350001
- Zoro # G5428075
- UPC # 043859697229
- Country of Origin China
- Category Paper Shredders
Dimensions
Shred Size | 5/32" x 1 9/16" |
Depth | 9.38" |
Height | 16.88" |
Width | 13.63" |
Details
Item | Cross-Cut Shredder,Black |
Color | Black |
Standards | cUL Approved; UL Listed |
Cut Style | Cross-Cut |
Capacity | 4.8 gal |
Features | Auto Start/Stop, Manual Reverse Mode, Jam Prevention |
Weight | 8 lbs |
Includes | Manual; Sample Oil |
Motor HP | 0.64 hp |
Run Time | 5 min On/30 min Off |
Daily Usage Level | Light |
Sheet Capacity | 11 Manual |
Shredder Type | 11 Manual Cross-Cut |
Specialty Shredding | Credit Cards; Paper Clips; Staples |
Recommended Shredder Users | 1 |
Single Sheet Speed (Ft/Min) | 8 ft/min |
Throughput (Sheets X Speed) | 88 |
Description
Cross-Cut Shredder,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTCOTT Scissors, Right or Left Hand, 8 In. L (14850)
- BRECKNELL PS150 Slimline Portable Bench Scale 150 lb (816965007516)
- UNIVERSEAL Cable Seal 12" x 7/64", Aluminum, Red, Pk50 (F250M-2 RED50)
- OKI DATA OKI COMP C5500/C5800 MAGENTA (43324402)
- FELLOWES Powershred LX50 9 Sheet Capacity 4.4 gal Cross-Cut Shredder (4402801)
- FELLOWES Powershred LX200 Micro Cut Shredder, 12 Manual Sheet Capacity, Black (5015001)
- FELLOWES Paper Shredder, Medium Office, 20 Sheets (225CI)
- FELLOWES Paper Shredder, Large offc, 8 to 10 Sheets (2250M)
- FELLOWES Shredder Waste Bags, 6-7g, PK100 (36052)
- FELLOWES Paper Shredder, Cross-Cut, 14 Sheets (FEL3227901)
- DAHLE High Security Shredder, P-7, 8-10 Sheets (40434)
- Fellowes Paper Shredders