Shop All Document Holders
Fellowes
Copyholder, Non-Magentic, Platinum
Mfr # 21103
Zoro # G6286415
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Mounting Style Free Standing
- Color Platinum
- Width 10.13"
- Height 11.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fellowes
- MFR # 21103
- Zoro # G6286415
- UPC # 077511211034
- Country of Origin China
- Category Document Holders
Dimensions
Width | 10.13" |
Height | 11.25" |
Depth | 7.38" |
For File Size | Letter |
Details
Item | Copyholder,Non-Magentic,Platinum |
Material | Plastic |
Mounting Style | Free Standing |
Color | Platinum |
Sheet Capacity | 125 |
Features | Angle/Height |
Copy/Line Guide | Removable |
Description
Copyholder,Non-Magentic,Platinum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Double Wall Boxes, 24" x 14" x 14", Kraft, 10/Bundle (55VM31)
- ZEBRA PEN Ballpoint Pen, Retractable, 1.0mm, 48/PK, Black PK (ZEB22148)
- ZORO SELECT Corrugated Boxes, 10" x 8" x 10", Kraft, 25/Bundle (22XK52)
- IDEAL Shredder, 2604, Cross-Cut, P-4, 3/16x1 1/2 (IDEDSH0362OH)
- FELLOWES Covers, Crystals Clear, Round Pk (FEL52311)
- FELLOWES Desktop Copyholder, w/ Memo Board, 10-1/4"x6"x15", BK/SR (FEL8033201)
- FELLOWES Classroom Literature Sorter, 9 Comp, PK4 (3380701)
- FELLOWES Metal Copyholder, Letter, 10-5/8"x8-3/8"x11-3/8", Black (FEL11053)
- FELLOWES Reference Rack, Desktop, Platinum (22300)
- FELLOWES Copyholder, Desk Top, Black (21106)
- AZAR DISPLAYS Six-Pocket Two-Tier Revolving Trifold Brochure Holder (252806)
- Fellowes Document Holders