Shop All Document Holders
Fellowes
Copyholder, Ispire, White
Mfr # FEL9311501
Zoro # G6286038
$32.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material ABS Plastic, High Impact Polystyrene
- Mounting Style Free Standing
- Sheet Capacity 100
- Color White/Gray
- Width 9.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fellowes
- MFR # FEL9311501
- Zoro # G6286038
- UPC # 043859659166
- Country of Origin China
- Category Document Holders
Dimensions
Width | 9.5" |
Height | 14.56" |
Depth | 6" |
For File Size | Letter |
Details
Item | Copyholder,Ispire,White |
Material | ABS Plastic, High Impact Polystyrene |
Mounting Style | Free Standing |
Sheet Capacity | 100 |
Color | White/Gray |
Features | Landscape; Portrait |
Weight | 2.44 lbs |
Capacity | 100 |
Description
Copyholder,Ispire,White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Suggestion Box Cards, 3.5 x 8, White, 25PK (4231)
- BRADY Letter Label, P, 1-1/2in.Hx7/8in.W (1530-P)
- BOSTITCH Heavy-Duty Stapler, 130 Sheet Capacity, Black (BOSB310HDS)
- SPOTNAILS 19Ga 12 Crown X 38 Leg Composite Staples, 5040PK (S19/12-10)
- FELLOWES Copyholder, Inline, Black (FEL8039401)
- FELLOWES Copy Holder, Desktop, Black (21106)
- FELLOWES Booklift Copyholder, Plastic, 1 Book, Pt (21100)
- FELLOWES Metal Copyholder, Letter, 10-5/8"x8-3/8"x11-3/8", Black (FEL11053)
- FELLOWES Copy Holder, Desktop, Black/Silver (8033201)
- FELLOWES Copyholder, Desk Top, Black (21106)
- BETTER OFFICE PRODUCTS Clear Heavyweight Business Card Sleeve Pages, 10 Pockets Per Sheet, 3 Ring Binder Sheets, 50PK (81010)
- Fellowes Document Holders