Shop All Easels
Fellowes
Copyholder, Easel, Ltr, Black
Mfr # 11053
Zoro # G6180380
product price: $34.75
/ea
$34.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting/Mobility Type Free Standing
- Overall Height 11.38"
- Color Black
- Number of Sheets 200
- Overall Width 10.63"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Height | 11.38" |
Overall Width | 10.63" |
Height | 11.38" |
Width | 10.63" |
Depth | 8.38" |
Details
Item | Copyholder,Easel,Ltr,Black |
Mounting/Mobility Type | Free Standing |
Color | Black |
Number of Sheets | 200 |
Material | Steel |
Features | Angle/Height |
Capacity | 200 |
Weight | 2.037 lbs |
Holds | Letter |
Description
Copyholder,Easel,Ltr,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED 5'' x 150 Gauge x 600' Extended Core Bundling Film, 12PK (TNBEC905)
- SMEAD System, Label, 3-Sided, 324Pc Pk (SMD64910)
- CREATIVE SHAPES Creative Shapes Horizontal Calendar Set, 22" x 28", Assorted, PK12 (368)
- J.C PARRY & SONS CO. 70 Gauge Extended Core Stretch Wrap - 20X1000', Cast (PVT207GI)
- PACON Chart Tablet, Manuscript Cover, Ruled, 24 x 32, 25 Shts/Tablet, PK2 (74710)
- BI-SILQUE GEC™ Portable Easel Stand Heavy Duty Instant Collapsible Tripod, Black, Aluminum (FLX10201MV)
- BUSINESS SOURCE Easel Pad- Ruled- 50 Sheets- 27in.x34in.- 2-CT- White (BSN38590)
- MASTERVISION Dry Erase Quad-Pod Easel, Silver (EA2300335)
- CRESTLINE PRODUCTS Childs Deluxe Double Easel, Black (17437)
- UNIVERSAL ONE HD Easel, 69" Max Height, Metal, Silver (UNV43035)
- POST-IT Easel Pad, 1 in. Ruled, Yellow, 25in x 30in (561)
- Fellowes Easels