Shop All Document Holders
Fellowes
Copyholder, 150 Sheet, Platinum
Mfr # 21128
Zoro # G6286388
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Mounting Style Free Standing
- Sheet Capacity 150
- Color Platinum/Graphite
- Width 9.13"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fellowes
- MFR # 21128
- Zoro # G6286388
- UPC # 077511211287
- Country of Origin Taiwan, Province of China
- Category Document Holders
Dimensions
Width | 9.13" |
Height | 20" |
Depth | 10" |
For File Size | Legal; Letter |
Details
Item | Copyholders |
Material | Plastic |
Mounting Style | Free Standing |
Sheet Capacity | 150 |
Color | Platinum/Graphite |
Features | 90° Rotating Copyholder; Adjustable Arm; Copy Clip |
Weight | 6.77 lbs |
Capacity | 150 |
Copy/Line Guide | Pivoting |
Description
Copyholder,150 Sheet,Platinum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STIKKIWORKS Deluxe Chalk Keeper, PK3 (33011)
- SUNWORKS Construction Paper, 58lb, 9 x 12, Assorted, PK50 (6503)
- SHARPIE Accent Highlighter, Chisel Point, Fluorescent Pink 12PK (SAN25009)
- ACCO Self-Adhesive Paper Fasteners, 1" Capacity, 2.75" Center, Brown, PK100 (A7070011K)
- FELLOWES Metal Copyholder, Letter, 10-5/8"x8-3/8"x11-3/8", Black (FEL11053)
- FELLOWES Desktop Copyholder, Nonmagnetic, 10-1/8"x7-3/8"x11-1/4", BK (FEL21106)
- FELLOWES Classroom Literature Sorter, 9 Comp, PK4 (3380701)
- FELLOWES Copy Holder, Desktop, Black/Silver (8033201)
- FELLOWES In-Line Document Holder, Monitor/Keyboard (8039401)
- FELLOWES Reference Rack, Desktop, Platinum (22300)
- C-LINE PRODUCTS TwoPocket Heavyweight Poly Portfolio Folder, Assorted Primary Colors, 10PK (32950)
- Fellowes Document Holders