Shop All Document Holders
This Product is Discontinued
Fellowes
Copy Stand, Plastic, 75 Sheet Cap, Platinum (Discontinued)
Mfr # 20000
Zoro # G6348688
This Product is Discontinued
Key Features
- Material Plastic
- Color Platinum/Charcoal
- Width 9"
- Height 12.25"
- Features Angle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fellowes
- MFR # 20000
- Zoro # G6348688
- UPC # 077511200007
- Country of Origin China
- Category Document Holders
Dimensions
Width | 9" |
Height | 12.25" |
Depth | 6.38" |
Details
Item | Copy Stand,Plastic,75 Sheet Cap,Platinum |
Material | Plastic |
Color | Platinum/Charcoal |
Features | Angle |
Weight | 0.79 lbs |
Capacity | 75 |
Description
Copy Stand,Plastic,75 Sheet Cap,Platinum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.