Shop All Document Holders
This Product is Discontinued
Fellowes
Copy Holder, Adhesive, Black/Silver (Discontinued)
Mfr # 8033301
Zoro # G4535133
This Product is Discontinued
Key Features
- Material Plastic
- Mounting Style Adhesive
- Sheet Capacity 150
- Color Black, Silver
- Width 13 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fellowes
- MFR # 8033301
- Zoro # G4535133
- UPC # 077511803338
- Country of Origin China
- Category Document Holders
Dimensions
Width | 13 1/4 in |
Height | 15 in |
Depth | 2" |
Overall Height | 15 in |
Overall Width | 13 1/4 in |
Paper Size | A4, Legal, Letter |
Details
Item | Copy Stand |
Material | Plastic |
Mounting Style | Adhesive |
Sheet Capacity | 150 |
Color | Black, Silver |
Features | Adjustable Tilt |
Includes | Removable Lineguide |
Product Type | Copy Stand |
Line Guide Type | Removable Line Guide |
Mounting Method | Clip |
Description
Copy Stand, Mounting Style Adhesive, Sheet Capacity 150, Height 15 in, Width 13 1/4 in, Color Black, Silver, Material Plastic, Features Adjustable Tilt, Includes Removable Lineguide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.