Shop All Binding Covers
Fellowes
Comb, Binding, Black, PK10
Mfr # FEL5236903
Zoro # G7485585
product price: $8.29
/pk 10, $0.83/ea
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Plastic
- Sheet Capacity 500
- For Use With Standard 19-ring comb-binding system
- Outside Diameter 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fellowes
- MFR # FEL5236903
- Zoro # G7485585
- UPC # 077511523854
- Country of Origin Viet Nam
- Category Binding Covers
Dimensions
Outside Diameter | 2" |
Details
Item | Binding Spines |
Color | Black |
Material | Plastic |
Sheet Capacity | 500 |
For Use With | Standard 19-ring comb-binding system |
Weight | 0.65 lbs |
Capacity | 500 |
Number of Rings | 19 |
Description
Comb,Binding,Black,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARVY UCHIDA Laundry/Fabric Markers, 4 Assorted Sizes Per Pack, 8PK (4834H)
- TOY TIME Toy Time Ride-On Motorcycle- 6V Battery Powered Black Toy Trike- 3 Wheeled Motorized Bike (Black) (105011DNS)
- BETTER OFFICE PRODUCTS Kraft Invitation Envelopes, A4 Size, Strong Bond Paper, Square Flap W/Peel & Stick Closure, 100PK (64511)
- SWINGLINE Staples, Heavy Duty, 5/8", PK2500 (S7090009A)
- FELLOWES Cover, Bind, Textrd, Linen, Bk Pk (FEL5217001)
- FELLOWES Wire Bindings, 3/8", 80 Sheet, Black, PK25 (52541)
- FELLOWES Bind Cover, Round Corner, Clear, PK100 (52311)
- FELLOWES Binding Comb, 3/8 In, 41 to 55 Sheet, PK100 (52325)
- FELLOWES Binding System Covers, PK200 (52113)
- FELLOWES Fellowes Mfg. Co. FEL52541 Double-loop Wire-binding Combs- .38in.- Black (FEL52541)
- FELLOWES Binding, Plas, 1/4", Black, PK25 (52320)
- Fellowes Binding Covers