Shop All Over the Door Hooks
This Product is Discontinued
Fellowes
Coat Hook, Black, 6 x 4-1/2 x 5-1/4 In (Discontinued)
Mfr # 75903
Zoro # G4583144
This Product is Discontinued
Key Features
- Width 4 1/2 in
- Color Black
- Material Steel
- Depth 5 1/4 in
- Height 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fellowes
- MFR # 75903
- Zoro # G4583144
- UPC # 077511759031
- Country of Origin China
- Category Over the Door Hooks
Dimensions
Width | 4 1/2 in |
Depth | 5 1/4 in |
Height | 6 in |
Overall Height | 6 in |
Overall Width | 4 1/2 in |
Overall Depth | 5 1/4 in |
Details
Item | Coat Hook |
Color | Black |
Material | Steel |
Product Type | Coat Hook |
Description
Coat Hook, Material Steel, Color Black, Height 6 in, Width 4 1/2 in, Depth 5 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.