Shop All Arm, Back, and Foot Rests
This Product is Discontinued
Fellowes
Climate Control Footrest, Plastic Black (Discontinued)
Mfr # 8030901
Zoro # G4332754
This Product is Discontinued
Key Features
- Color Black
- Material Plastic
- Width 10"
- Length 16-1/2"
- Height 5-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fellowes
- MFR # 8030901
- Zoro # G4332754
- UPC # 043859559206
- Country of Origin China
- Category Arm, Back, and Foot Rests
Dimensions
Width | 10" |
Length | 16-1/2" |
Height | 5-1/2" |
Depth | 10" |
Overall Height | 5 1/2 in |
Overall Width | 10 in |
Overall Length | 16 1/2 in |
Details
Item | Climate Control Footrest |
Color | Black |
Material | Plastic |
Type | Climate Control |
Standards | ETL |
Includes | Fan, Heat Settings |
Product Type | Foot Rest |
Features | Auto-Off, Fan, Three Temperature Setting, Textured Surface, Free-Standing Climate Control |
Description
Footrest, Color Black, Features Auto-Off, Fan, Three Temperature Setting, Textured Surface, Free-Standing Climate Control, Material Plastic, Overall Height 5 1/2 in, Overall Length 16 1/2 in, Overall Width 10 in, Product Type Foot Rest, Standards ETL, Includes Fan, Heat Settings
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.