Shop All Laminating Machines
Fellowes
Callisto 95 Laminator, 9"x5mil Max
Mfr # FEL5728401
Zoro # G6179595
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Speed 15" per min
- Warm-Up Time 5 min
- Voltage 120 V
- Includes Starter Kit
- Thickness 5 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fellowes
- MFR # FEL5728401
- Zoro # G6179595
- UPC # 043859610174
- Country of Origin China
- Category Laminating Machines
Dimensions
Width | 17.75" |
Height | 4.25" |
Overall Width | 17 3/4 in |
Depth | 5.75" |
Overall Height | 4 1/4 in |
Overall Depth | 5.75 in |
Laminating Width - Maximum | 9 in |
Details
Item | Laminating Machine |
Speed | 15" per min |
Warm-Up Time | 5 min |
Voltage | 120 V |
Includes | Starter Kit |
Thickness | 5 mil |
For Use With | 3 to 5 mil Pouches |
Product Type | Laminating Machine |
Standards | cUL Listed; UL Listed |
Weight | 5 lbs |
Features | Four Temperature Settings |
Film Thickness - Maximum | 5 mil |
Lamination System | Cold/Hot |
Number of Temperature Settings | 4 |
Power Source | Electric |
Number of Sheets Included | 10 |
Description
Laminating Machine, Speed 15 in/min, Warm-Up Time 5 min, Voltage 120 V, Includes Starter Kit
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEGMANN AUTOMOTIVE 0.75 oz. Coated Mag Weight (Box of 25) (AW075N)
- R-KIVE Storage File, Letter/Legal, 12"x15"x10", 20/CT, White/Blue PK (FEL0724314)
- C-LINE PRODUCTS Top Loading Sheet Protectors, PK50 (61008)
- MONROE Monroe MNE8145XB 14 Digit Heavy Duty Calculator; Black (MNE8145XB)
- FELLOWES M5-95 Laminator, 9.5" Max Document Width, 5 mil Max Document Thickness (5737601)
- FELLOWES Venus 125 Large Office Laminator (FEL5746101)
- FELLOWES Saturn 3i 125 Laminator, 12"x5mil Max (5736601)
- FELLOWES Halo Laminator, 2 Rollers, 9.5 Max Doc Width, 5 mil Max Doc Thickness (5753001)
- FELLOWES Halo Laminator, 2 Rollers, 12.5 Max Doc Width, 5 mil Max Doc Thickness (5753101)
- FELLOWES Laminating Machine, Hot, 41 in./min. (5709501)
- BUSINESS SOURCE Laminator, Professional, 12" (20876)
- Fellowes Laminating Machines