Shop All Desk Accessories & Organizers
Fellowes
Blackout Privacy Filter, 24" Lcd
Mfr # FEL4801601
Zoro # G6180067
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Height 12.75"
- Width 20.37"
- Includes Double-Sided Tape; Adhesive-Backed Tabs
- Standards TAA Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fellowes
- MFR # FEL4801601
- Zoro # G6180067
- UPC # 043859560585
- Country of Origin Korea, Republic of
- Category Desk Accessories & Organizers
Dimensions
Height | 12.75" |
Width | 20.37" |
Size | 24" |
Details
Item | Blackout Privacy Filter,24" Lcd |
Material | Polyethylene |
Includes | Double-Sided Tape; Adhesive-Backed Tabs |
Standards | TAA Compliant |
Weight | 1.07 lbs |
Mounting | Mounting Tabs/Double-Sided Tape |
Description
Blackout Privacy Filter,24 In. Lcd
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Labels, "QC Approval", 1" Circle, Fluorescent Green, 500/Roll (DL1254)
- INNOVERA Toner Cartridge, Blck, Brother, MaxPge 2600 (IVRTN450)
- SCOTCH Carton Tape, Red on Clear, 48mm x 100m (3779)
- PACON Rotary Rack-Kraft Rolls, f/ 48" Rolls, 24"x58"x28", Gray (PAC67542)
- FELLOWES Fellowes Wire Desk Tray Letter Size 10" x 14-1/8" x 3" Silver (FEL60012)
- FELLOWES Desk Organizer, 11-1/8x5x3-7/8", Blk Pearl (FEL8038901)
- FELLOWES Wire Desk Tray, 10" x14" x 3", Silver (60012)
- FELLOWES Fellowes Desktop Shelf Supports Black (8038801)
- FELLOWES Privacy Filters, for 24" Lcd, 16:9 (4811801)
- FELLOWES Desk Tray Stacking Posts for 5" Capacity Trays, Wire, Black, PK4, 4PK (64112)
- SAFCO Desktop Organizer, 11-3/4"DX8"H (3271BU)
- Fellowes Desk Accessories & Organizers