Shop All Desk Accessories & Organizers
Fellowes
Blackout Privacy Filter, 23" Lcd
Mfr # 4807101
Zoro # G6180058
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Height 11.31"
- Width 20.06"
- Standards TAA Compliant
- Includes Double-Sided Tape; Adhesive-Backed Tabs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fellowes
- MFR # 4807101
- Zoro # G6180058
- UPC # 043859660186
- Country of Origin China
- Category Desk Accessories & Organizers
Dimensions
Height | 11.31" |
Width | 20.06" |
Size | 23" |
Details
Item | Blackout Privacy Filter,23" Lcd |
Material | Polyethylene |
Standards | TAA Compliant |
Includes | Double-Sided Tape; Adhesive-Backed Tabs |
Weight | 1.07 lbs |
Mounting | Mounting Tabs/Double-Sided Tape |
Description
Blackout Privacy Filter,23 In. Lcd
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEAD Spiral Notebook, Wire Bound, College Rule (05682)
- ZORO SELECT Reclosable Poly Bag Drawstring 18" x 15", Clear, Pk1000 (2EWG7)
- SHOCKWATCH G-Force Indicator Label, 25G, PK50 (48000K)
- SHARPIE Black, Blue, Red Industrial Marker, 4 PK (2178479)
- FELLOWES Designer Shelf, 26x7x6-3/4, Black Pearl (FEL8038801)
- FELLOWES Fellowes Desktop Shelf Supports Black (8038801)
- FELLOWES Wire Tray Supports, Letter, f/60112, 5-1/2", 4/ST, Black 4PK (FEL63112)
- FELLOWES Fellowes Mfg. Co. FEL63112 Stacking Supports For 60112- 5-.50in.- Black (FEL63112)
- FELLOWES Privacy Filters, for 24" Lcd, 16:9 (4811801)
- FELLOWES Desk Organizer, 11-1/8x5x3-7/8", Blk Pearl (FEL8038901)
- TZ CASE TZ Case ANC-14 S Aluminum Perpetual Calendar; Silver (ANC-14 S)
- Fellowes Desk Accessories & Organizers