Shop All Desk Accessories & Organizers
Fellowes
Blackout Privacy Filter, 22" Lcd
Mfr # FEL4801501
Zoro # G6180076
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Height 11.62"
- Width 18.62"
- Standards TAA Compliant
- Includes Double-Sided Tape; Adhesive-Backed Tabs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fellowes
- MFR # FEL4801501
- Zoro # G6180076
- UPC # 043859560578
- Country of Origin Korea, Republic of
- Category Desk Accessories & Organizers
Dimensions
Height | 11.62" |
Width | 18.62" |
Size | 22" |
Details
Item | Blackout Privacy Filter,22" Lcd |
Material | Polyethylene |
Standards | TAA Compliant |
Includes | Double-Sided Tape; Adhesive-Backed Tabs |
Weight | 1.02 lbs |
Mounting | Mounting Tabs/Double-Sided Tape |
Description
Blackout Privacy Filter,22 In. Lcd
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blank Square Label Orange 1"W, Pk500 (3VCR4)
- INTEGRA Blue Permanent Chisel MarkersBlue, PK12, 12 PK (ITA33327)
- ZORO SELECT Lock Kit, For 4C Pedestal Mailboxes (97-75)
- MILTEX INTEGRA Vantage Universal Bandage And Utility Scissors, 7.5In, Blue Handle (V95-1027)
- FELLOWES Blackout Privacy Filter, 23" Lcd (4807101)
- FELLOWES Paper Clip Cup, Plastic, Black/Silver (8032801)
- FELLOWES Fellowes® Plastic Partition Name Plate, Graphite (75906)
- FELLOWES Wire Tray Supports, Legal, f/65112, 8", 4/ST, Black 4PK (FEL64112)
- FELLOWES Tape Dispenser (8032701)
- FELLOWES Desk Tray Stacking Posts for 5" Capacity Trays, Wire, Black, PK4, 4PK (64112)
- ADVANTUS Panel Wall Clips, 40 Sheet Capacity, 4/PK, Assorted 4PK (AVT75306)
- Fellowes Desk Accessories & Organizers