Shop All Binding Covers
Fellowes
Binding System Covers, PK200
Mfr # 52113
Zoro # G5428057
$61.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 11.25 x 8.75
- Thickness 7.5 mil
- Color Navy
- Material 70 lb Paper Stock
- Corners Rounded Corners
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fellowes
- MFR # 52113
- Zoro # G5428057
- UPC # 077511521133
- Country of Origin Netherlands
- Category Binding Covers
Dimensions
Size | 11.25 x 8.75 |
Details
Item | Binding System Covers,PK200 |
Thickness | 7.5 mil |
Color | Navy |
Material | 70 lb Paper Stock |
Corners | Rounded Corners |
Window | No |
Weight | 6.63 lbs |
Finish | Texture |
Texture/Design | Linen Texture |
Binding System Compatibility | Any Binding Systems, Except for Thermal |
Grade | High |
Sheet Type | Unpunched |
Description
Binding System Covers,PK200, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reclosable Poly Bag Zipper Seal 3" x 2", 2 mil, Clear, Pk1000 (5CND6)
- NIFTY PRODUCTS Label Dispenser, 2" (DLC2)
- SMEAD Cover Binder, Green (81451)
- FLIPSIDE PRODUCTS Magnetic Dry Erase Wall Easel (17301)
- FELLOWES Fellowes® Wire Bindings, 5/16" Diameter, 50 Sheet Capacity, Black, 25/Pack (5255201)
- FELLOWES Plastic Comb Bindings, 5/16" Diameter, 40 Sheet Capacity, White, 100PK (52508)
- FELLOWES Binding, Plas, 1/2", Black, PK25 (52323)
- FELLOWES Fellowes Mfg. Co. FEL52541 Double-loop Wire-binding Combs- .38in.- Black (FEL52541)
- FELLOWES Classic Bind Cover, 11x8, White, PK200 (52137)
- FELLOWES Binding, Plas, 5/16, Black, PK25 (52321)
- SMEAD Cover, Reprt, Poly, Pkt, 5Pk, Bk Pk (SMD86010)
- Fellowes Binding Covers