Shop All Binding Covers
Fellowes
Binding System Cover, GrainTextures, PK200
Mfr # 52136
Zoro # G5428048
product price: $59.99
/pk 200, $0.30/ea
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 11.25 x 8.75
- Thickness 7.5 mil
- Color Navy
- Material 60 lb Paper Stock
- Corners Rounded Corners
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fellowes
- MFR # 52136
- Zoro # G5428048
- UPC # 077511521362
- Country of Origin Netherlands
- Category Binding Covers
Dimensions
Size | 11.25 x 8.75 |
Details
Item | Binding System Cover,GrainTextures,PK20 |
Thickness | 7.5 mil |
Color | Navy |
Material | 60 lb Paper Stock |
Corners | Rounded Corners |
Window | No |
Finish | Texture |
Features | Round Corners |
Weight | 6.82 lbs |
Binding System Compatibility | Any Binding Systems, Except for Thermal |
Sheet Type | Unpunched |
Grade | High |
Texture/Design | Grain Texture |
Description
Binding System Cover,GrainTextures,PK200, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITE IN THE RAIN Loose Leaf, Level, Rite In Rain, PK100 (312)
- ZORO SELECT Foam Roll 6" x 750 ft., Perforated, 3/32" Thickness, Pk12 (5VFG8)
- CASE IT King Size Mighty Zip Tab Binder, 3 Rings, 4 in. Capacity, 11 x 8.5, Blue (D-186 BLU)
- MASTER CASTER Grommet, Desk, 3 1/8 In Dia, 1 1/8 In H, Blk (00203)
- FELLOWES Cover, Bind, Textrd, Linen, Bk Pk (FEL5217001)
- FELLOWES Classic Bind Cover, 11x8, White, PK200 (52137)
- FELLOWES Binding Comb, 3/4 In, 121to151 Sheet, PK100 (52367)
- FELLOWES Binding Cover, Blk, 8-3/4x11-1/4 In., PK200 (52138)
- FELLOWES Thermal Binding Covers, 3/8", 11x8.5, PK10 (FEL5257001)
- FELLOWES Thermal Binding Covers, 60 Sh, 11x8.5, PK10 (FEL5222701)
- BETTER OFFICE PRODUCTS Sliding Bar Clear Rpt Covers, White Slider Bars, Durable 5 Mil Poly Thickness, Letter Size, 50PK (75350)
- Fellowes Binding Covers