Shop All Binding Covers
Fellowes
Binding, Plas, 5/16, Black, PK25
Mfr # 52321
Zoro # G7485068
product price: $4.59
/pk 25, $0.18/ea
Sold in multiples of 2 for $9.18
$9.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Capacity 40
- Material Plastic
- For Use With Standard 19-ring comb-binding system
- Weight 0.183 lbs
- Capacity 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fellowes
- MFR # 52321
- Zoro # G7485068
- UPC # 077511523212
- Country of Origin China
- Category Binding Covers
Dimensions
Outside Diameter | 5/16" |
Details
Item | Binding Spines |
Color | Black |
Sheet Capacity | 40 |
Material | Plastic |
For Use With | Standard 19-ring comb-binding system |
Weight | 0.183 lbs |
Capacity | 40 |
Number of Rings | 19 |
Description
Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAPER MATE DryLine Grip Correction Tape, Non-Refillable, 1/5" x 335" (660415)
- BETTER OFFICE PRODUCTS Bible Tabs, Old & New Testament, Gold Foil, 75 Laminated Index Tabs, Adhesive Tabs, 75PK (00100)
- XEROX XEROX COMP VERSALINK B600/605/615 (106R03940)
- GOODWRAPPERS Hand Stretch Wrap 20" x 1000 ft., Netting Style, Clear (15A906)
- FELLOWES Plastic Comb Bindings, 5/16" Diameter, 40 Sheet Capacity, White, 100PK (52508)
- FELLOWES Binding Cover, Letter Size, Clear, PK100 (52089)
- FELLOWES Plastic Binding, 3/8", 55 Sh, White, PK100 (52371)
- FELLOWES Cover, Bnd, Futura, Ltr, Bk Pk (FEL5224901)
- FELLOWES Cover, Crystals Clear, Square Pk (FEL52089)
- FELLOWES Plastic Binding, 0.5", 90 Sh, Blue, PK100 (52501)
- FELLOWES MFG EXECUTIVE PRESENTATION BINDING SYSTEM COVERS, 11-1/4 X 8-3/4, BLACK, 50PK (52146)
- Fellowes Binding Covers