Shop All Binding Covers
Fellowes
Binding, Plas, 3/8", Black, PK25
Mfr # 52322
Zoro # G7485199
Sold in multiples of 2 for $8.78
$8.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Capacity 55
- Material Plastic
- For Use With Standard 19-ring comb-binding system
- Capacity 55
- Outside Diameter 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fellowes
- MFR # 52322
- Zoro # G7485199
- UPC # 077511523229
- Country of Origin China
- Category Binding Covers
Dimensions
Outside Diameter | 3/8" |
Details
Item | Binding Spines |
Color | Black |
Sheet Capacity | 55 |
Material | Plastic |
For Use With | Standard 19-ring comb-binding system |
Capacity | 55 |
Weight | 0.206 lbs |
Number of Rings | 19 |
Description
Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIGJIGS City Fire Engine (JT131)
- TAPE LOGIC Tape Logic® Labels, "Do Not Double Stack", 2" x 3", Fluorescent Green, 500/Roll (DL1097)
- ACCUBANKER Bill Counter, 300 Bills Capacity (AB4200)
- PARTNERS BRAND Metal Truck Seals, 5/16" x 8 1/2", Red, PK200 (SE1040R)
- FELLOWES Plastic Binding, 3/8", 55 Sh, White, PK100 (52371)
- FELLOWES Wire Bindings, 3/8", 80 Sheet, Black, PK25 (52541)
- FELLOWES Binding Cover, 8-3/4x11-1/4", 7.5mil, PK100 (52311)
- FELLOWES Plastic Binding, 0.5", 90 Sh, Blue, PK100 (52501)
- FELLOWES Binding Cover, Clr, 8-1/2x11 In., PK100 (5293701)
- FELLOWES Binding, Plas, 1/2", Black, PK25 (52323)
- FELLOWES Binding, Plas, 1", Black, PK10 (52383)
- Fellowes Binding Covers